Motion
35B22
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 22 Teeth, Steel Material
MI ITEM #00163474
MFR #35B22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 22 Teeth, Steel Material
MI ITEM #00163474
MFR #35B22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    2.0000 in
  • Hub Projection
    0.7031 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1.3750 in
  • Outside Diameter
    2.8300 in
  • Pitch Diameter
    2.6350 in
  • Tooth Width
    0.1680 in
  • Weight
    0.87 lbs

Details

  • Bore Range
    0.5000 to 1.3750 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    35B22
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289319251
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289319251

Overview

Mfr description
35B22 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text