Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35B25

Stock Bore Sprocket - 35 / 3/8 in, B Hub, 25 Teeth, Steel Material
Mi Item #00163503
MFR #35B25

Mfr description
35B25 SPKT 105322
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Pitch Diameter
    2.9842 in
  • Tooth Width
    0.1680 in
  • Weight
    0.97 lbs

Details

  • Bore Range
    0.5000 to 1.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475058136
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475058136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)