Motion
35B25
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 25 Teeth, Steel Material
MI ITEM #00163508
MFR #35B25
Price$36.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 25 Teeth, Steel Material
MI ITEM #00163508
MFR #35B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.75/each

Specifications

Dimensions

  • Caliper Diameter
    2.7860 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2-1/8 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1-1/4 in
  • Outside Diameter
    3.1900 in
  • Pitch Diameter
    2.992 in
  • Tooth Thickness
    0.1680 in
  • Tooth Width
    0.168 in
  • Weight
    0.93 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039314093
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    25
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039314093

Overview

Mfr description
35B25 SB 1/2 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text