Motion
35B26
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 26 Teeth, Steel Material
MI ITEM #00163509
MFR #35B26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 26 Teeth, Steel Material
MI ITEM #00163509
MFR #35B26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35B26 SPKT

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.5000 to 1.3750 in
  • Length Through Bore
    0.8750 in
  • Hub Diameter
    2.0000 in
  • Hub Type
    B
  • Hub Projection
    0.7031 in
  • Outside Diameter
    3.3100 in
  • Pitch Diameter
    3.1110 in
  • Maximum Bore Diameter
    1.6250 in
  • Tooth Width
    0.1680 in
  • Manufacturer Upc Number
    781711678084
  • UPC_NO
    781711678084
  • Weight
    0.70 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text