Motion
35B26
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 26 Teeth, Steel Material
MI ITEM #00163510
MFR #35B26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 26 Teeth, Steel Material
MI ITEM #00163510
MFR #35B26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35B26 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.5000 to 1.3750 in
  • Length Through Bore
    0.8750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    2.0000 in
  • Hub Type
    B
  • Hub Projection
    0.7031 in
  • Outside Diameter
    3.3100 in
  • Pitch Diameter
    3.1110 in
  • Maximum Bore Diameter
    1.3750 in
  • Tooth Width
    0.168 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    35B26
  • Manufacturer Upc Number
    662289108602
  • UPC_NO
    662289108602
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.97 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text