Motion
35B30

DODGE
35B30

Stock Bore Sprocket - 35 / 3/8 in, B Hub, 30 Teeth, Steel Material
MI ITEM #00163538
MFR #35B30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35B30

Stock Bore Sprocket - 35 / 3/8 in, B Hub, 30 Teeth, Steel Material
MI ITEM #00163538
MFR #35B30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    2-1/4 in
  • Hub Projection
    0.832 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1-3/8 in
  • Outside Diameter
    3.7930 in
  • Pitch Diameter
    3.581 in
  • Tooth Width
    0.168 in
  • Weight
    1.31 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog Number
    105008
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475055739

Overview

Mfr description
35B30 SPKT 105008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text