Motion
35B36
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 36 Teeth, Steel Material
MI ITEM #00163562
MFR #35B36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 36 Teeth, Steel Material
MI ITEM #00163562
MFR #35B36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    2.2500 in
  • Hub Projection
    0.7031 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    4.5100 in
  • Pitch Diameter
    4.3030 in
  • Tooth Width
    0.1680 in
  • Weight
    1.00 lbs

Details

  • Bore Range
    0.6250 to 1.5000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Country of Origin
    China
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    781711156643
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    36
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711156643

Overview

Mfr description
35B36 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text