Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35B36

Stock Bore Sprocket - 35 / 3/8 in, B Hub, 36 Teeth, Steel Material
MI ITEM #00163565
MFR #35B36

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35B36 SPKT 105324

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    36
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    2-1/4 in
  • Hub Type
    B
  • Hub Projection
    0.832 in
  • Outside Diameter
    4.5110 in
  • Pitch Diameter
    4.2972 in
  • Maximum Bore Diameter
    1-1/2 in
  • Tooth Width
    0.168 in
  • Manufacturer Catalog Number
    105324
  • UPC_NO
    782475058150
  • Weight
    1.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text