Motion
35B42
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 42 Teeth, Steel Material
Mi Item #00163581
MFR #35B42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 42 Teeth, Steel Material
Mi Item #00163581
MFR #35B42

Mfr description
35B42 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    2.2500 in
  • Hub Projection
    0.8438 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    5.2300 in
  • Pitch Diameter
    5.0180 in
  • Tooth Width
    0.168 in
  • Weight
    1.88 lbs

Details

  • Bore Range
    0.6250 to 1.5000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    35B42
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289198696
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289198696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)