Motion
35B54
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 54 Teeth, Steel Material
MI ITEM #00163608
MFR #35B54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, B Hub, 54 Teeth, Steel Material
MI ITEM #00163608
MFR #35B54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35B54 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    54
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.7500 to 1.5000 in
  • Length Through Bore
    1.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    2.2500 in
  • Hub Type
    B
  • Hub Projection
    0.8438 in
  • Outside Diameter
    6.6600 in
  • Pitch Diameter
    6.4490 in
  • Maximum Bore Diameter
    1.5000 in
  • Tooth Width
    0.168 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    35B54
  • Manufacturer Upc Number
    662289118779
  • UPC_NO
    662289118779
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    2.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text