Motion
35B54
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 54 Teeth, 0.6250 in Stock Bore
MI ITEM #00163615
MFR #35B54
Price$85.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 54 Teeth, 0.6250 in Stock Bore
MI ITEM #00163615
MFR #35B54

Mfr description
35B54 SB 5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.54/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    6.2490 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2.2500 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    6.6600 in
  • Pitch Diameter
    6.4490 in
  • Tooth Thickness
    0.1680 in
  • Weight
    2.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039314215
  • Number Of Teeth
    54
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039314215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)