Motion
35B70
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 70 Teeth, 0.7500 in Stock Bore
MI ITEM #00163632
MFR #35B70
List Price$130.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 70 Teeth, 0.7500 in Stock Bore
MI ITEM #00163632
MFR #35B70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.71/each for your price

Overview

Mfr description
35B70 SB 3/4 HT

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    70
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.7500 in
  • Length Through Bore
    1.0000 in
  • Hub Diameter
    2.2500 in
  • Hub Type
    B
  • Outside Diameter
    8.5800 in
  • Caliper Diameter
    8.1580 in
  • Pitch Diameter
    8.3580 in
  • Maximum Bore Diameter
    1.5000 in
  • Tooth Thickness
    0.1680 in
  • Chain Roller Diameter
    0.2000 in
  • Manufacturer Upc Number
    97039314239
  • UPC_NO
    097039314239
  • Weight
    3.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text