Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35B84

Stock Bore Sprocket - 35 / 3/8 in, B Hub, 84 Teeth, Steel Material
MI ITEM #00163653
MFR #35B84

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35B84 SPKT 105331

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    84
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.7500 to 1.5000 in
  • Hub Type
    B
  • Pitch Diameter
    10.0268 in
  • Tooth Width
    0.1680 in
  • Manufacturer Upc Number
    782475058228
  • UPC_NO
    782475058228
  • Weight
    4.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text