Motion
35B96
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 96 Teeth, 0.7500 in Stock Bore, Steel Material
MI ITEM #00163667
MFR #35B96
List Price$180.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, "B" Hub, 96 Teeth, 0.7500 in Stock Bore, Steel Material
MI ITEM #00163667
MFR #35B96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180.80/each for your price

Overview

Mfr description
35B96 SB 3/4 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    96
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.7500 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    2.2500 in
  • Hub Type
    B
  • Outside Diameter
    11.6800 in
  • Caliper Diameter
    11.2610 in
  • Pitch Diameter
    11.4610 in
  • Maximum Bore Diameter
    1.5000 in
  • Tooth Thickness
    0.1680 in
  • Chain Roller Diameter
    0.2000 in
  • Manufacturer Upc Number
    97039314277
  • UPC_NO
    097039314277
  • Weight
    5.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text