Motion
40B8
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 8 Teeth, Steel Material
MI ITEM #00163677
MFR #40B8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 8 Teeth, Steel Material
MI ITEM #00163677
MFR #40B8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B8 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    8
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.5000 to 0.5000 in
  • Length Through Bore
    0.8750 in
  • Hub Diameter
    0.9688 in
  • Hub Type
    B
  • Hub Projection
    0.5938 in
  • Outside Diameter
    1.5000 in
  • Pitch Diameter
    1.3070 in
  • Maximum Bore Diameter
    0.5000 in
  • Tooth Width
    0.2840 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    40B8
  • Manufacturer Upc Number
    662289269112
  • UPC_NO
    662289269112
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text