Motion
40B10
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 10 Teeth, Steel Material
MI ITEM #00163695
MFR #40B10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 10 Teeth, Steel Material
MI ITEM #00163695
MFR #40B10

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B10 SPKT(OLD#KSB10)

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    10
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.5000 to 0.7500 in
  • Length Through Bore
    0.8750 in
  • Hub Diameter
    1.2500 in
  • Hub Type
    B
  • Hub Projection
    0.5938 in
  • Outside Diameter
    1.8400 in
  • Pitch Diameter
    1.6180 in
  • Maximum Bore Diameter
    0.7500 in
  • Tooth Width
    0.2840 in
  • Manufacturer Upc Number
    781711156865
  • UPC_NO
    781711156865
  • Weight
    0.30 lbs
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text