Motion
40B10

DODGE
40B10

Stock Bore Sprocket - 40 / 1/2 in, B Hub, 10 Teeth, Steel Material
MI ITEM #00163698
MFR #40B10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40B10

Stock Bore Sprocket - 40 / 1/2 in, B Hub, 10 Teeth, Steel Material
MI ITEM #00163698
MFR #40B10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B10 SPKT 105313

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    10
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.8750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    1-1/4 in
  • Hub Type
    B
  • Hub Projection
    0.596 in
  • Outside Diameter
    1.8390 in
  • Pitch Diameter
    1.5915 in
  • Maximum Bore Diameter
    3/4 in
  • Tooth Width
    0.284 in
  • Manufacturer Catalog Number
    105313
  • UPC_NO
    782475058044
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text