Specifications
Dimensions
- Pitch Diameter1.9099 in
- Tooth Width0.2840 in
- Weight0.45 lbs
Details
- Bore Range0.5000 to 1.0000 in
- Bore TypeRough Stock Bore
- Chain Number & Pitch40 / 1/2 in
- Hub StyleB
- Hub TypeB
- Manufacturer Upc Number782475058068
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth12
- Product TypeStock Bore Sprockets
- UPC_NO782475058068
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)