Motion
40B15
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 15 Teeth, Steel Material
Mi Item #00163746
MFR #40B15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 15 Teeth, Steel Material
Mi Item #00163746
MFR #40B15

Mfr description
40B15 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    1.8125 in
  • Hub Projection
    0.5938 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1.2500 in
  • Outside Diameter
    2.6500 in
  • Pitch Diameter
    2.4050 in
  • Tooth Width
    0.284 in
  • Weight
    0.74 lbs

Details

  • Bore Range
    0.5000 to 1.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    40B15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289179183
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289179183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)