Motion
40B15
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 15 Teeth, Steel Material
MI ITEM #00163754
MFR #40B15
Price$29.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 15 Teeth, Steel Material
MI ITEM #00163754
MFR #40B15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.85/each

Specifications

Dimensions

  • Caliper Diameter
    2.0790 in
  • Hub Diameter
    1-13/16 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1-1/4 in
  • Outside Diameter
    2.6500 in
  • Pitch Diameter
    2.405 in
  • Tooth Width
    0.284 in
  • Weight
    0.69 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039314741
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039314741

Overview

Mfr description
40B15 SB 1/2 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text