Motion
40B16

DODGE
40B16

Stock Bore Sprocket - 40 / 1/2 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00163759
MFR #40B16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40B16

Stock Bore Sprocket - 40 / 1/2 in, B Hub, 16 Teeth, Steel Material
MI ITEM #00163759
MFR #40B16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B16 SPKT 105030

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.8750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    2 in
  • Hub Type
    B
  • Hub Projection
    0.596 in
  • Outside Diameter
    2.8140 in
  • Pitch Diameter
    2.5465 in
  • Maximum Bore Diameter
    1-3/8 in
  • Tooth Width
    0.284 in
  • Manufacturer Catalog Number
    105030
  • UPC_NO
    782475055951
  • Weight
    0.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text