Motion
40B16
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 16 Teeth, Steel Material
Mi Item #00163765
MFR #40B16
Price$22.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 16 Teeth, Steel Material
Mi Item #00163765
MFR #40B16

Mfr description
40B16 SB 5/8 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.56/each

Specifications

Dimensions

  • Caliper Diameter
    2.2500 in
  • Hub Diameter
    2 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1-1/4 in
  • Outside Diameter
    2.8100 in
  • Pitch Diameter
    2.563 in
  • Tooth Width
    0.284 in
  • Weight
    0.81 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039314758
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039314758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)