Motion
40B17
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 17 Teeth, Steel Material
Mi Item #00163767
MFR #40B17
Price$105.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 17 Teeth, Steel Material
Mi Item #00163767
MFR #40B17

Mfr description
40B17 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.15/each

Specifications

Dimensions

  • Hub Diameter
    2.1250 in
  • Hub Projection
    0.7188 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.4375 in
  • Outside Diameter
    2.9600 in
  • Pitch Diameter
    2.7210 in
  • Tooth Width
    0.284 in
  • Weight
    1.05 lbs

Details

  • Bore Range
    0.6250 to 1.4375 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    40B17
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289209132
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289209132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)