Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40B17

Stock Bore Sprocket - 40 / 1/2 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00163769
MFR #40B17

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
40B17 SPKT 105031

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.8750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    2.13 in
  • Hub Type
    B
  • Hub Projection
    0.596 in
  • Outside Diameter
    2.9740 in
  • Pitch Diameter
    2.7056 in
  • Maximum Bore Diameter
    1-7/16 in
  • Tooth Width
    0.284 in
  • Manufacturer Catalog Number
    105031
  • UPC_NO
    782475055968
  • Weight
    0.94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text