Motion
40B20
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 20 Teeth, Steel Material
MI ITEM #00163799
MFR #40B20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 20 Teeth, Steel Material
MI ITEM #00163799
MFR #40B20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B20 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.6250 to 1.8750 in
  • Length Through Bore
    1.0000 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    2.6250 in
  • Hub Type
    B
  • Hub Projection
    0.7188 in
  • Outside Diameter
    3.4500 in
  • Pitch Diameter
    3.1960 in
  • Maximum Bore Diameter
    1.8750 in
  • Tooth Width
    0.284 in
  • Width Across Tooth Sets
    0.2840 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    40B20
  • Manufacturer Upc Number
    662289319350
  • UPC_NO
    662289319350
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    1.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text