Motion
40B24

DODGE
40B24

Stock Bore Sprocket - 40 / 1/2 in, B Hub, 24 Teeth, Steel Material
MI ITEM #00163840
MFR #40B24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40B24

Stock Bore Sprocket - 40 / 1/2 in, B Hub, 24 Teeth, Steel Material
MI ITEM #00163840
MFR #40B24

Mfr description
40B24 SPKT 105037
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    3.8197 in
  • Tooth Width
    0.2840 in
  • Weight
    1.73 lbs

Details

  • Bore Range
    0.6250 to 1.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475056026
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475056026

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)