Motion
40B33
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 33 Teeth, 0.6250 in Stock Bore, Steel Material
MI ITEM #00163913
MFR #40B33
List Price$99.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 33 Teeth, 0.6250 in Stock Bore, Steel Material
MI ITEM #00163913
MFR #40B33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.63/each for your price

Overview

Mfr description
40B33 SB 5/8 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    33
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.6250 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    3.2500 in
  • Hub Type
    B
  • Outside Diameter
    5.5400 in
  • Caliper Diameter
    4.9410 in
  • Pitch Diameter
    5.2600 in
  • Maximum Bore Diameter
    2.2500 in
  • Tooth Width
    0.284 in
  • Manufacturer Upc Number
    97039314925
  • UPC_NO
    097039314925
  • Weight
    2.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text