Motion
40B36

DODGE
40B36

Stock Bore Sprocket - 40 / 1/2 in, B Hub, 36 Teeth, Steel Material
MI ITEM #00163936
MFR #40B36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40B36

Stock Bore Sprocket - 40 / 1/2 in, B Hub, 36 Teeth, Steel Material
MI ITEM #00163936
MFR #40B36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B36 SPKT 105043

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    36
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.7500 to 1.7500 in
  • Hub Type
    B
  • Pitch Diameter
    5.7296 in
  • Tooth Width
    0.2840 in
  • Manufacturer Upc Number
    782475056088
  • UPC_NO
    782475056088
  • Weight
    2.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text