Motion
40B42
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 42 Teeth, 0.7500 in Stock Bore, Steel Material
MI ITEM #00163982
MFR #40B42
Your Price$79.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 42 Teeth, 0.7500 in Stock Bore, Steel Material
MI ITEM #00163982
MFR #40B42

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$79.79/each(List $114.90)

Overview

Mfr description
40B42 SB 3/4 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    42
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.7500 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.1250 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    3.5000 in
  • Hub Type
    B
  • Outside Diameter
    6.9700 in
  • Caliper Diameter
    6.3790 in
  • Pitch Diameter
    6.6910 in
  • Maximum Bore Diameter
    2.3750 in
  • Tooth Width
    0.284 in
  • Manufacturer Upc Number
    97039315014
  • UPC_NO
    097039315014
  • Weight
    4.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text