Motion
40B47
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 47 Teeth
Mi Item #00163999
MFR #40B47
Price$127.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 47 Teeth
Mi Item #00163999
MFR #40B47

Mfr description
40B47 SB 3/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.56/each

Specifications

Dimensions

  • Caliper Diameter
    7.1690 in
  • Hub Diameter
    3.5000 in
  • Length Through Bore
    1.1250 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    7.7700 in
  • Pitch Diameter
    7.4860 in
  • Tooth Width
    0.2840 in
  • Weight
    5.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039315069
  • Number Of Teeth
    47
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039315069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)