Motion
40B54
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 54 Teeth, Steel Material
MI ITEM #00164011
MFR #40B54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 54 Teeth, Steel Material
MI ITEM #00164011
MFR #40B54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B54 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    54
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.6250 to 2.3750 in
  • Length Through Bore
    1.1250 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    3.5000 in
  • Hub Type
    B
  • Hub Projection
    0.8438 in
  • Outside Diameter
    8.8900 in
  • Pitch Diameter
    8.5990 in
  • Maximum Bore Diameter
    2.3750 in
  • Tooth Width
    0.284 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    40B54
  • Manufacturer Upc Number
    662289119356
  • UPC_NO
    662289119356
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    6.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text