Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40B72

Stock Bore Sprocket - 40 / 1/2 in, B Hub, 72 Teeth, Steel Material
MI ITEM #00164046
MFR #40B72

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
40B72 SPKT 105050

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    72
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.0000 to 2.0000 in
  • Hub Type
    B
  • Pitch Diameter
    11.4592 in
  • Tooth Width
    0.2840 in
  • Manufacturer Upc Number
    782475056156
  • UPC_NO
    782475056156
  • Weight
    8.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text