Motion
40B80
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 80 Teeth, Steel Material
MI ITEM #00164058
MFR #40B80
Your Price$161.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 80 Teeth, Steel Material
MI ITEM #00164058
MFR #40B80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$161.97/each(List $207.50)

Overview

Mfr description
40B80 SB 3/4 HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    80
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.1250 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    3 in
  • Hub Type
    B
  • Outside Diameter
    13.0300 in
  • Caliper Diameter
    12.4230 in
  • Pitch Diameter
    12.736 in
  • Maximum Bore Diameter
    2 in
  • Tooth Width
    0.284 in
  • Manufacturer Upc Number
    97039315229
  • UPC_NO
    097039315229
  • Weight
    11.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text