Motion
40B96
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 96 Teeth, Steel Material
MI ITEM #00164074
MFR #40B96
Price$312.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 96 Teeth, Steel Material
MI ITEM #00164074
MFR #40B96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$312.61/each

Specifications

Dimensions

  • Caliper Diameter
    14.9690 in
  • Hub Diameter
    4.0000 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    15.5700 in
  • Pitch Diameter
    15.2820 in
  • Tooth Width
    0.2840 in
  • Weight
    15.40 lbs

Details

  • Bore Range
    1.0000 to 2.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039315243
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    96
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039315243

Overview

Mfr description
40B96 SB 1 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text