Motion
41B6
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 6 Teeth, Steel Material
MI ITEM #00164083
MFR #41B6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 6 Teeth, Steel Material
MI ITEM #00164083
MFR #41B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41B6 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    6
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.6250 to 0.3750 in
  • Length Through Bore
    0.8750 in
  • Pitch Type
    Single
  • Hub Diameter
    0.6563 in
  • Hub Type
    B
  • Hub Projection
    0.6563 in
  • Outside Diameter
    1.1700 in
  • Pitch Diameter
    1.0000 in
  • Maximum Bore Diameter
    0.3750 in
  • Tooth Width
    0.227 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    41B6
  • Manufacturer Upc Number
    662289188765
  • UPC_NO
    662289188765
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text