Motion
41B8
Stock Bore Sprocket - 41 / 1/2 in, "B" Hub, 8 Teeth, 0.5000 in Stock Bore, Steel Material
MI ITEM #00164098
MFR #41B8
Your Price$17.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, "B" Hub, 8 Teeth, 0.5000 in Stock Bore, Steel Material
MI ITEM #00164098
MFR #41B8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.59/each(List $24.27)

Overview

Mfr description
41B8 SB 1/2 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    8
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.5000 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.8750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    0.9840 in
  • Hub Type
    B
  • Outside Diameter
    1.5100 in
  • Caliper Diameter
    1.0020 in
  • Pitch Diameter
    1.3070 in
  • Maximum Bore Diameter
    0.5000 in
  • Tooth Width
    0.2270 in
  • Manufacturer Upc Number
    97039314291
  • UPC_NO
    097039314291
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text