Motion
41B10
Stock Bore Sprocket - 41 / 1/2 in, "B" Hub, 10 Teeth, 0.5000 in Stock Bore, Steel Material
MI ITEM #00164117
MFR #41B10
Price$19.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, "B" Hub, 10 Teeth, 0.5000 in Stock Bore, Steel Material
MI ITEM #00164117
MFR #41B10

Mfr description
41B10 SB 1/2 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.78/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Caliper Diameter
    1.3120 in
  • Hub Diameter
    1.2500 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    0.7500 in
  • Outside Diameter
    1.8400 in
  • Pitch Diameter
    1.6180 in
  • Tooth Width
    0.2270 in
  • Weight
    0.28 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039314314
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039314314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)