Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
41B12

Stock Bore Sprocket - 41 / 1/2 in, B Hub, 12 Teeth, Steel Material
MI ITEM #00164130
MFR #41B12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41B12 SPKT 105310

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.5000 to 0.9375 in
  • Hub Type
    B
  • Pitch Diameter
    1.9099 in
  • Tooth Width
    0.2270 in
  • Manufacturer Upc Number
    782475058013
  • UPC_NO
    782475058013
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text