Motion
41B14
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00164146
MFR #41B14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 14 Teeth, Steel Material
MI ITEM #00164146
MFR #41B14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41B14 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway. Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge.

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.5000 to 1.2500 in
  • Length Through Bore
    0.8750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    1.7500 in
  • Hub Type
    B
  • Hub Projection
    0.6563 in
  • Outside Diameter
    2.4900 in
  • Pitch Diameter
    2.2470 in
  • Maximum Bore Diameter
    1.2500 in
  • Tooth Width
    0.227 in
  • Width Across Tooth Sets
    0.2270 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    41B14
  • Manufacturer Upc Number
    662289108824
  • UPC_NO
    662289108824
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    0.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text