Motion
41B16
Stock Bore Sprocket - 41 / 1/2 in, "B" Hub, 16 Teeth
MI ITEM #00164172
MFR #41B16
Price$28.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, "B" Hub, 16 Teeth
MI ITEM #00164172
MFR #41B16

Mfr description
41B16 SB 5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.96/each

Specifications

Dimensions

  • Caliper Diameter
    2.2570 in
  • Hub Diameter
    2.0630 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1.3750 in
  • Outside Diameter
    2.8100 in
  • Pitch Diameter
    2.5630 in
  • Tooth Width
    0.2270 in
  • Weight
    0.78 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039314376
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039314376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)