Specifications
Dimensions
- Pitch Diameter2.7210 in
- Tooth Width0.2270 in
- Weight0.90 lbs
Details
- Bore Range0.6250 to 1.5000 in
- Bore TypeRough Stock Bore
- Chain Number & Pitch41 / 1/2 in
- Hub StyleB
- Hub TypeB
- Manufacturer Upc Number781711157800
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth17
- Product TypeStock Bore Sprockets
- UPC_NO781711157800
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)