Motion
41B17
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00164177
MFR #41B17
Your Price$29.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00164177
MFR #41B17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.97/each(List $31.87)

Overview

Mfr description
41B17 STOCK BORE
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Number Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Hub Style
    B
  • Number Of Teeth
    17
  • Bore Type
    Reboreable
  • Bore Diameter
    0.6250 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    2.1250 in
  • CAD Drawing
  • Hub Type
    B
  • Outside Diameter
    2.9750 in
  • Caliper Diameter
    2.4035 in
  • Pitch Diameter
    2.7211 in
  • Maximum Bore Diameter
    1.5 in
  • Tooth Width
    0.227 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    3.25 in
  • Storage Dimension Width
    3.25 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950008639
  • UPC_NO
    697950008639
  • Manufacturer Catalog
  • Weight
    1.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text