Motion
41B17
Stock Bore Sprocket - 41 / 1/2 in, "B" Hub, 17 Teeth
MI ITEM #00164181
MFR #41B17
Price$25.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, "B" Hub, 17 Teeth
MI ITEM #00164181
MFR #41B17

Mfr description
41B17 SB 5/8 HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.42/each

Specifications

Dimensions

  • Caliper Diameter
    2.4030 in
  • Hub Diameter
    2.2340 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    2.9700 in
  • Pitch Diameter
    2.7210 in
  • Tooth Width
    0.2270 in
  • Weight
    0.94 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039314383
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039314383

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)