Motion
41B19
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 19 Teeth, Steel Material
Mi Item #00164206
MFR #41B19
Price$46.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 19 Teeth, Steel Material
Mi Item #00164206
MFR #41B19

Mfr description
41B19 SB 5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.82/each

Specifications

Dimensions

  • Caliper Diameter
    2.7220 in
  • Hub Diameter
    2.4690 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    3.3000 in
  • Pitch Diameter
    3.0380 in
  • Tooth Width
    0.2270 in
  • Weight
    1.20 lbs

Details

  • Bore Range
    0.6250 to 1.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039314406
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039314406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)