Motion
41B20
Stock Bore Sprocket - 41 / 1/2 in, "B" Hub, 20 Teeth, 0.6250 in Stock Bore, Steel Material
Mi Item #00164215
MFR #41B20
Price$38.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, "B" Hub, 20 Teeth, 0.6250 in Stock Bore, Steel Material
Mi Item #00164215
MFR #41B20

Mfr description
41B20 SB 5/8 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.27/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    3.0400 in
  • Hub Diameter
    2.7500 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.8750 in
  • Outside Diameter
    3.4600 in
  • Pitch Diameter
    3.1960 in
  • Tooth Width
    0.2270 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039314413
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039314413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)