Motion
41B21
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00164216
MFR #41B21
Price$450.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00164216
MFR #41B21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$450.03/each

Specifications

Dimensions

  • Pitch Diameter
    3.3550 in
  • Tooth Width
    0.2270 in
  • Weight
    1.60 lbs

Details

  • Bore Range
    0.6250 to 1.8750 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    781711157886
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    781711157886

Overview

Mfr description
41B21 SPKT(OLD#KSU21)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text