Motion
41B21
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00164224
MFR #41B21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00164224
MFR #41B21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41B21 SPKT

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.6250 to 1.8750 in
  • Hub Type
    B
  • Pitch Diameter
    3.3550 in
  • Tooth Width
    0.2270 in
  • Manufacturer Upc Number
    097039314420
  • UPC_NO
    097039314420
  • Weight
    1.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text