Specifications
Dimensions
- Hub Diameter3.2500 in
- Hub Projection0.7813 in
- Length Through Bore1.0000 in
- Maximum Bore Diameter2.2500 in
- Outside Diameter4.5800 in
- Pitch Diameter4.3070 in
- Tooth Width0.2270 in
- Weight0.22 lbs
Details
- Bore Range0.6250 to 2.2500 in
- Bore TypeRough Stock Bore
- Chain Number & Pitch41 / 1/2 in
- Country of OriginChina
- Hub StyleB
- Hub TypeB
- Manufacturer Upc Number781711679302
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth27
- Product TypeStock Bore Sprockets
- UPC_NO781711679302
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)