Motion
41B30
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 30 Teeth, Steel Material
MI ITEM #00164288
MFR #41B30
List Price$682.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, B Hub, 30 Teeth, Steel Material
MI ITEM #00164288
MFR #41B30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$682.18/each for your price

Overview

Mfr description
41B30 SPKT(OLD#SKSU30)

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    0.6250 to 2.2500 in
  • Hub Type
    B
  • Pitch Diameter
    4.7830 in
  • Tooth Width
    0.2270 in
  • Manufacturer Upc Number
    781711164648
  • UPC_NO
    781711164648
  • Weight
    2.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text