Overview
Mfr description
41B36 SPKT 105338
Specifications
- Chain Number & Pitch41 / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth36
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs1
- Bore Range0.6250 to 2.3750 in
- Hub TypeB
- Pitch Diameter5.7296 in
- Tooth Width0.2270 in
- Manufacturer Upc Number782475058280
- UPC_NO782475058280
- Weight2.48 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data